Motion
HE315

TIMKEN
HE315

Adapter Sleeve - 2.5000 in Bore Dia., M75 x 2 Thread Size
Mi Item #02292238
MFR #HE315
Price$152.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
HE315

Adapter Sleeve - 2.5000 in Bore Dia., M75 x 2 Thread Size
Mi Item #02292238
MFR #HE315

Mfr description
HE 315
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$152.90/each

Specifications

Dimensions

  • Bore Diameter
    2.5000 in
  • Outside Diameter
    98 mm
  • Thread Size  
    M75 x 2

Details

  • Hydraulic Nut Number
    HMV 15
  • Lock Nut Number
    KM15
  • Manufacturer Product Page
  • Product Type
    Adapter Sleeves
  • Series
    HE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)