Motion
OLF-5/15-S-370-K-N5DM002-BM/12

HYDAC CORP
OLF-5/15-S-370-K-N5DM002-BM/12

02072083 Portable Offline Filtration System - 2 micron Filter Rating, 4.9 gpm Max Flow Rate, 3000 sus Max Viscosity
MI ITEM #02292327
MFR #OLF-5/15-S-370-K-N5DM002-BM/12
Price$4,314.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
OLF-5/15-S-370-K-N5DM002-BM/12

02072083 Portable Offline Filtration System - 2 micron Filter Rating, 4.9 gpm Max Flow Rate, 3000 sus Max Viscosity
MI ITEM #02292327
MFR #OLF-5/15-S-370-K-N5DM002-BM/12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,314.00/each

Specifications

Dimensions

  • Overall Height
    605 mm

Details

  • Element Material
    Fiberglass
  • Filter Rating
    2 micron
  • Fluid Comp
    Mineral Oil, Oil, Water
  • Maximum Flow Rate
    4.9 gpm
  • Maximum Viscosity
    3000 sus
  • Number Of Stages
    1
  • Seal Material
    Nitrile

Overview

Mfr description
OLF-5/15-S-370-K-N5DM002-BM/12
  • Modular base eliminates hoses between components and minimizes leakage
  • Base-ported filter provides easy element service from the top cap
  • Cleans up oil faster–7 gpm and 14 gpm models available
  • 10’ hose and extension tubes included
  • Viton® available (1” dia for 7 gpm; 1.25” dia for 14 gpm)
  • Drip pan catches oil before it falls to the ground
  • Integral suction strainer protects pump
  • Off-line stationary system available
  • 27” housing standard
  • One 27" element
  • Betamicron® absolute filter rating of 20
  • 14 GPM flow rate

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought