Motion
CUSH 3/8T

HYDAC CORP
CUSH 3/8T

Cushion Clamp - Standard - 0.37 in Bore, Thermoplastic Elastomer Halves
Mi Item #02292333
MFR #CUSH 3/8T
Price$3.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
CUSH 3/8T

Cushion Clamp - Standard - 0.37 in Bore, Thermoplastic Elastomer Halves
Mi Item #02292333
MFR #CUSH 3/8T

Mfr description
CUSH 3/8T
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.77/each

Specifications

Dimensions

  • Clamp Bore Size
    0.37 in
  • Clamp Height
    1.13 in

Details

  • Clamp Hardware Material
    Steel
  • Clamp Material
    Thermoplastic Elastomer
  • Clamp Type
    Cushion Clamp - Standard
  • Material
    Carbon Steel
  • Mounting Type
    Rail Mounting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)