Motion
CUSH 1/2T

HYDAC CORP
CUSH 1/2T

Cushion Clamp - Standard - 1/2 in Bore, Thermoplastic Elastomer Halves
MI ITEM #02292334
MFR #CUSH 1/2T
Your Price$3.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
CUSH 1/2T

Cushion Clamp - Standard - 1/2 in Bore, Thermoplastic Elastomer Halves
MI ITEM #02292334
MFR #CUSH 1/2T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3.98/each(List $4.57)

Overview

Mfr description
CUSH 1/2T

Specifications

  • Clamp Bore Size
    1/2 in
  • Clamp Material
    Thermoplastic Elastomer
  • Clamp Hardware Material
    Steel
  • Clamp Height
    1.34 in
  • Clamp Type
    Cushion Clamp - Standard
  • Material
    Carbon Steel
  • Mounting Type
    Rail Mounting

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text