Motion
CUSH 3/4T

HYDAC CORP
CUSH 3/4T

Cushion Clamp - Standard - 3/4 in Bore, Steel Halves
Mi Item #02292336
MFR #CUSH 3/4T
Price$4.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
CUSH 3/4T

Cushion Clamp - Standard - 3/4 in Bore, Steel Halves
Mi Item #02292336
MFR #CUSH 3/4T

Mfr description
CUSH 3/4T
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.30/each

Specifications

Dimensions

  • Clamp Bore Size
    3/4 in
  • Clamp Height
    1.68 in

Details

  • Additional Details
    Shock & Vibration Reduction
  • Clamp Hardware Material
    Thermoplastic Elastomer
  • Clamp Material
    Steel
  • Clamp Type
    Cushion Clamp - Standard
  • Material
    Carbon Steel
  • Mounting Type
    Rail Mounting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)