Motion
02073365

HYDAC CORP
02073365

Hydraulic Pipe Clamp - Rail Mounting, 1.31 in Bore, Steel Halves
Mi Item #02292341
MFR #02073365
Price$7.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
02073365

Hydraulic Pipe Clamp - Rail Mounting, 1.31 in Bore, Steel Halves
Mi Item #02292341
MFR #02073365

Mfr description
CUSH 1P
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.63/each

Specifications

Dimensions

  • Clamp Bore Size
    1.31 in
  • Clamp Height
    2.34 in

Details

  • Additional Details
    Shock & Vibration Reduction
  • Clamp Hardware Material
    Thermoplastic Elastomer
  • Clamp Material
    Steel
  • Clamp Type
    Standard
  • Mounting Type
    Rail Mounting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)