Motion
CUSH 1-1/4P

HYDAC CORP
CUSH 1-1/4P

Cushion Clamp - Standard - 1.66 in Bore, Steel Halves
MI ITEM #02292342
MFR #CUSH 1-1/4P
Your Price$8.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
CUSH 1-1/4P

Cushion Clamp - Standard - 1.66 in Bore, Steel Halves
MI ITEM #02292342
MFR #CUSH 1-1/4P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$8.78/each(List $10.10)

Overview

Mfr description
CUSH 1-1/4P

Specifications

  • Additional Details
    Shock & Vibration Reduction
  • Clamp Bore Size
    1.66 in
  • Clamp Material
    Steel
  • Clamp Hardware Material
    Thermoplastic Elastomer
  • Clamp Height
    2.73 in
  • Clamp Type
    Cushion Clamp - Standard
  • Material
    Carbon Steel
  • Mounting Type
    Rail Mounting

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought