Motion
CUSH 2P

HYDAC CORP
CUSH 2P

Cushion Clamp - Standard - 2.37 in Bore, Thermoplastic Elastomer Halves
Mi Item #02292343
MFR #CUSH 2P
Price$9.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
CUSH 2P

Cushion Clamp - Standard - 2.37 in Bore, Thermoplastic Elastomer Halves
Mi Item #02292343
MFR #CUSH 2P

Mfr description
CUSH 2P
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.62/each

Specifications

Dimensions

  • Clamp Bore Size
    2.37 in
  • Clamp Height
    3.67 in

Details

  • Clamp Hardware Material
    Steel
  • Clamp Material
    Thermoplastic Elastomer
  • Clamp Type
    Cushion Clamp - Standard
  • Material
    Carbon Steel
  • Mounting Type
    Rail Mounting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)