1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
HYDAC CORP
02073325
Clamp Part or Accessory - Steel Material, For Use With Cushion Clamp, 4 L x 1 W in Size
Mi Item #
02292344
MFR #
02073325
Price
$104.44
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Clamping, Workholding and Positioning
Clamps and Clamping Components
Clamp Parts and Accessories
HYDAC CORP 02073325
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HYDAC CORP
02073325
Clamp Part or Accessory - Steel Material, For Use With Cushion Clamp, 4 L x 1 W in Size
Mi Item #
02292344
MFR #
02073325
Mfr description
CUSH RAIL 1" X 4'
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$104
.44
/each
Add to Cart
Specifications
Dimensions
Size
4 L x 1 W in
Details
Color
Green
Finish Coating
Galvanized
For Use With
Cushion Clamp
Material
Steel
Type
Mounting Rail
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items