Motion
06003734

HYDAC CORP
06003734

1620 Series Test Points—Max PSI: 5,800
Mi Item #02292345
MFR #06003734
Price$28.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
06003734

1620 Series Test Points—Max PSI: 5,800
Mi Item #02292345
MFR #06003734

Mfr description
TESTPOINT 1620 (1/8 NPTF) MC/NBR
  • Series 1620, guided piston design
  • Test points are compact, self sealing couplings that provide access to hydraulic and pneumatic systems for pressure measurement to 9,000 psi
  • Mating adapters or hose connections can be connected without loss of fluid while the system is operating
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$28.53/each

Specifications

Dimensions

  • Height
    33 mm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)