Motion
06003735

HYDAC CORP
06003735

1620 Series Test Points—Max PSI: 9,000
Mi Item #02292348
MFR #06003735
Price$30.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
06003735

1620 Series Test Points—Max PSI: 9,000
Mi Item #02292348
MFR #06003735

Mfr description
TESTPOINT 1620 (7/16-20 UNF) MC/NBR
  • Series 1620, guided piston design
  • Test points are compact, self sealing couplings that provide access to hydraulic and pneumatic systems for pressure measurement to 9,000 psi
  • Mating adapters or hose connections can be connected without loss of fluid while the system is operating
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$30.91/each

Specifications

Dimensions

  • Height
    37 mm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)