Motion
06003737

HYDAC CORP
06003737

1620 Series Test Points—Max PSI: 9,000
Mi Item #02292349
MFR #06003737
Price$33.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
06003737

1620 Series Test Points—Max PSI: 9,000
Mi Item #02292349
MFR #06003737

Mfr description
TESTPOINT 1620 (9/16-18 UNF) MC/NBR
  • Series 1620, guided piston design
  • Test points are compact, self sealing couplings that provide access to hydraulic and pneumatic systems for pressure measurement to 9,000 psi
  • Mating adapters or hose connections can be connected without loss of fluid while the system is operating
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$33.20/each

Specifications

Dimensions

  • Height
    36 mm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)