Motion
TCB10 ROTOR 1.375

NEXEN GROUP
TCB10 ROTOR 1.375

Brake Rotor - For Use With TCC Series Clutches, TCB Series Brakes, Straight Shaft, 1.3750 in Bore, 10.0000 in Disc Diameter, 2.0600 in Disc Thickness, 3600 rpm, Shaft Inertia 344.16 lb-in², Black Oxide Finish, Bidirectional
MI ITEM #02292387
MFR #TCB10 ROTOR 1.375
Your Price$2,652.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
TCB10 ROTOR 1.375

Brake Rotor - For Use With TCC Series Clutches, TCB Series Brakes, Straight Shaft, 1.3750 in Bore, 10.0000 in Disc Diameter, 2.0600 in Disc Thickness, 3600 rpm, Shaft Inertia 344.16 lb-in², Black Oxide Finish, Bidirectional
MI ITEM #02292387
MFR #TCB10 ROTOR 1.375

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,652.93/each(List $3,183.52)

Overview

Mfr description
835150 CLUTCHES & BRAKES

Specifications

  • Parts Category
    Discs, Drums, Hubs & Calipers
  • For Use With Series
    TCB Series Brakes, TCC Series Clutches
  • Bore Style
    Straight Shaft
  • Bore Size
    1.3750 in
  • Disc Diameter
    10.0000 in
  • Disc Thickness
    2.0600 in
  • Max Rpm
    3600 rpm
  • Shaft Inertia
    344.16 lb/in²
  • Finish
    Black Oxide
  • Ratings
    CE, and RoHS
  • Overall Diameter
    10.00 in
  • Bore Diameter
    1.3750 in
  • Max Brake Continuous Thermal Diss
    4.4 hp
  • Brake Heat Sink Capacity
    663000 ft-lbs
  • Direction of Rotation
    Bidirectional
  • Manufacturer Product Page
  • UPC_NO
    662284160018
  • Weight
    28.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text