Motion
63192RSC3

JTEKT KOYO
63192RSC3

Angular Contact Bearing - 95 mm Bore, 200 mm OD, 45 mm Width, Double Sealed, Without Snap Ring
MI ITEM #02292505
MFR #63192RSC3
Price$686.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO
63192RSC3

Angular Contact Bearing - 95 mm Bore, 200 mm OD, 45 mm Width, Double Sealed, Without Snap Ring
MI ITEM #02292505
MFR #63192RSC3

Mfr description
6319 2RS C3 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$686.16/each

Specifications

Dimensions

  • Bore Diameter  
    95 mm
  • Outside Diameter  
    200 mm
  • Overall Width  
    45 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)