Motion
60172RSC3

JTEKT KOYO
60172RSC3

Angular Contact Bearing - 3.3438 in Bore, 130 mm OD, 22 mm Width, Double Sealed, Without Snap Ring
MI ITEM #02292528
MFR #60172RSC3
Price$286.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO
60172RSC3

Angular Contact Bearing - 3.3438 in Bore, 130 mm OD, 22 mm Width, Double Sealed, Without Snap Ring
MI ITEM #02292528
MFR #60172RSC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$286.22/each

Specifications

Dimensions

  • Bore Diameter  
    3.3438 in
  • Outside Diameter  
    130 mm
  • Overall Width  
    22 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring

Overview

Mfr description
60172RSC3 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text