Motion
60202RS

JTEKT KOYO
60202RS

Deep Groove Ball Bearing - 3.9375 in Bore, 150 mm OD, 24 mm Width, Double Sealed, Without Snap Ring
Mi Item #02292529
MFR #60202RS
Price$382.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO
60202RS

Deep Groove Ball Bearing - 3.9375 in Bore, 150 mm OD, 24 mm Width, Double Sealed, Without Snap Ring
Mi Item #02292529
MFR #60202RS

Mfr description
60202RS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$382.89/each

Specifications

Dimensions

  • Bore Diameter  
    3.9375 in
  • Outside Diameter  
    150 mm
  • Overall Width  
    24 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)