Motion
6019ZZC3

JTEKT KOYO
6019ZZC3

Angular Contact Bearing - 3.7402 in Bore, 145 mm OD, 24 mm Width, Double Shielded, Without Snap Ring
Mi Item #02292536
MFR #6019ZZC3
Price$297.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO
6019ZZC3

Angular Contact Bearing - 3.7402 in Bore, 145 mm OD, 24 mm Width, Double Shielded, Without Snap Ring
Mi Item #02292536
MFR #6019ZZC3

Mfr description
6019 ZZ BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$297.97/each

Specifications

Dimensions

  • Bore Diameter  
    3.7402 in
  • Outside Diameter  
    145 mm
  • Overall Width  
    24 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)