Motion
6321ZZXC3

JTEKT KOYO
6321ZZXC3

Angular Contact Bearing - 105 mm Bore, 225 mm OD, 49 mm Width, Double Shielded, Without Snap Ring
Mi Item #02292669
MFR #6321ZZXC3
Price$1,240.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO
6321ZZXC3

Angular Contact Bearing - 105 mm Bore, 225 mm OD, 49 mm Width, Double Shielded, Without Snap Ring
Mi Item #02292669
MFR #6321ZZXC3

Mfr description
6321 ZZ BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,240.81/each

Specifications

Dimensions

  • Bore Diameter  
    105 mm
  • Outside Diameter  
    225 mm
  • Overall Width  
    49 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)