Motion
BRG22217K.C3

DODGE
BRG22217K.C3

Spherical Roller Bearing - 85 mm ID, 150 mm OD, 36 mm Width, Tapered 1:12 Bore
Mi Item #02292711
MFR #BRG22217K.C3
Price$752.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BRG22217K.C3

Spherical Roller Bearing - 85 mm ID, 150 mm OD, 36 mm Width, Tapered 1:12 Bore
Mi Item #02292711
MFR #BRG22217K.C3

Mfr description
22217 K C3
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$752.23/each

Specifications

Dimensions

  • Bore Diameter  
    85 mm
  • Outside Diameter  
    150 mm
  • Overall Width  
    36 mm

Details

  • Bore Type
    Tapered 1:12
  • Closure Type
    Open
  • Country of Origin
    JP
  • Dynamic Load Capacity
    68000 lbf
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Material
    422005
  • Maximum Speed
    3000 rpm
  • Product Brochure
  • Product Brochure 2
  • Product Type
    Spherical Roller Bearings
  • Rolling Element
    Spherical
  • Series
    222
  • Static Load Capacity
    73500 lbf
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475150526
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)