Motion
1B200-SK  SHEAVE

DODGE
1B200-SK SHEAVE

V-belt Pulley - A, B Belt Section, 1 Groove, Bushing Required Bore Size, 20.3500 in O.D., QD Bushed, SK Series Bushing, Cast Iron Material
Mi Item #02292744
MFR #1B200-SK SHEAVE
Price$657.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
1B200-SK SHEAVE

V-belt Pulley - A, B Belt Section, 1 Groove, Bushing Required Bore Size, 20.3500 in O.D., QD Bushed, SK Series Bushing, Cast Iron Material
Mi Item #02292744
MFR #1B200-SK SHEAVE

Mfr description
1B20.0 QD SHEAVE SK 455575
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$657.33/each

Specifications

Dimensions

  • Belt Section Size
    A, B
  • Bore Diameter
    Bushing Required
  • Datum Diameter
    20.0000 in
  • Outside Diameter  
    20.3500 in
  • Weight
    19 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    SK
  • Material
    Cast Iron
  • Number Of Grooves  
    1
  • Product Type
    V-Belt Pulleys
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)