Motion
039678

DODGE
039678

Pillow Block Housing - Split Construction, Cast Iron
MI ITEM #02292748
MFR #039678
Price$1,981.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
039678

Pillow Block Housing - Split Construction, Cast Iron
MI ITEM #02292748
MFR #039678

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,981.85/each

Specifications

Dimensions

  • Base To Bore Centerline  
    5.2500 in
  • Bolt Center To Center Length
    13.2500 to 14.5000 in

Details

  • Country of Origin
    US
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Housing Type
    Four-Bolt Pillow Block
  • Material
    039678
  • Product Type
    Pillow Block Housings
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475771127

Overview

Mfr description
039678 SAFXT 524 CLOSED END

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought