Motion
P2B17-SS-215  SPLIT-SPHER

DODGE
P2B17-SS-215 SPLIT-SPHER

P2B17-SS-215 SPLIT-SPHER
Mi Item #02292752
MFR #P2B17-SS-215 SPLIT-SPHER
Price$4,662.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B17-SS-215 SPLIT-SPHER

P2B17-SS-215 SPLIT-SPHER
Mi Item #02292752
MFR #P2B17-SS-215 SPLIT-SPHER

Mfr description
P2B17-SS-215 SPLIT-SPHER 043961
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,662.08/each

Specifications

Dimensions

  • Base To Bore Centerline  
    3.7500 in
  • Bore Length
    5.4400 in

Details

  • Country of Origin
    US
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Housing Type
    Two-Bolt Pillow Block
  • Insert Material
    Steel
  • Lubrication
    Grease
  • Material
    043961
  • Product Type
    Pillow Block Housings
  • Seal Type
    Labyrinth
  • Shaft Attachment
    Tapered Adapter
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475385799
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)