Specifications
Dimensions
- Base To Bore Centerline3.0000 in
- Bore Diameter55 mm
Details
- Expansion TypeNon-Expansion Bearing (Fixed)
- Housing MaterialCast Iron
- Insert MaterialSteel
- Locking DeviceAdapter Mounted
- Locking TypeAdapter
- LubricationGrease
- Manufacturer Catalog Number050906
- Material050906
- Mounting Type2-Bolt Base
- Number Of Mounting Holes2
- Product TypePillow Block Roller Bearing Units
- Sensor ReadyYes
- Shaft AttachmentTapered Adapter
- Type Of BearingSpherical Roller
Overview
Mfr description
050906 55 MM