Motion
10-5V11.3-4040  SHEAVE

DODGE
10-5V11.3-4040 SHEAVE

111251 V-Belt Pulley - 5V, 5VX Belt Section, 10 Groove, 11.3000 in O.D., Taper Lock Bushed, 4040 Series Bushing, Cast Iron Material
Mi Item #02292769
MFR #10-5V11.3-4040 SHEAVE
Price$1,159.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
10-5V11.3-4040 SHEAVE

111251 V-Belt Pulley - 5V, 5VX Belt Section, 10 Groove, 11.3000 in O.D., Taper Lock Bushed, 4040 Series Bushing, Cast Iron Material
Mi Item #02292769
MFR #10-5V11.3-4040 SHEAVE

Mfr description
10/ 5V11.3 TL SHEAVE 4040 111251
  • Complete line in stock, including larger models
  • Higher HP than classical model; compact, light-weight drives
  • Designed for use with QD bushing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,159.35/each

Specifications

Dimensions

  • Belt Section Size
    5V, 5VX
  • Bushing Bore Range
    1.4375 to 4.4375 in
  • Face Width  
    7.1875 in
  • Length Through Bore  
    3.6250 in
  • Outside Diameter  
    11.3000 in
  • Weight
    87.01 lbs

Details

  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    4040
  • Manufacturer Upc Number
    782475528219
  • Material
    Cast Iron
  • Number Of Grooves  
    10
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Block
  • UPC_NO
    782475528219
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)