Motion
3535 X 1-7/16 DUCT NK

DODGE
3535 X 1-7/16 DUCT NK

Taper Lock Bushing - 3535 Series, 1.4375 in Bore, Ductile Iron Material
MI ITEM #02292779
MFR #3535 X 1-7/16 DUCT NK
Price$392.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
3535 X 1-7/16 DUCT NK

Taper Lock Bushing - 3535 Series, 1.4375 in Bore, Ductile Iron Material
MI ITEM #02292779
MFR #3535 X 1-7/16 DUCT NK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$392.48/each

Specifications

Dimensions

  • Bolt Circle Diameter
    4.83 in
  • Bore Diameter  
    1.4375 in
  • Bushing Size
    3535
  • Length Through Bore  
    3-1/2 in
  • Max Hub Outside Diameter
    6-1/2 (Steel) in, 7 (Class 30 Gray Iron) in
  • Maximum Bore Diameter  
    3-1/2 (Full Keyway) in, 3-15/16 (No Keyway) in, 3-15/16 (Shallow Keyway) in
  • Outside Diameter  
    5 in
  • Screw Length
    1-1/2 in
  • Screw Thread Size
    1/2 in
  • Weight
    14.73 lbs

Details

  • Bore Type
    Rough Stock
  • Material
    Ductile Iron
  • Number Of Bolt Holes
    3
  • Screw Torque
    1000 in
  • Torque Capacity
    44800 in
  • UPC_NO
    782475092703
  • Wrench Torque
    1000 in/lb

Overview

Mfr description
3535 X 1-7/16 DUCT NK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought