Motion
12-8V15.00-M  SHEAVE

DODGE
12-8V15.00-M SHEAVE

456675 V-Belt Pulley - 8V Belt Section, 12 Groove, 15.0000 in O.D., QD Bushed, M Series Bushing, Cast Iron Material
MI ITEM #02292782
MFR #12-8V15.00-M SHEAVE
Price$4,822.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
12-8V15.00-M SHEAVE

456675 V-Belt Pulley - 8V Belt Section, 12 Groove, 15.0000 in O.D., QD Bushed, M Series Bushing, Cast Iron Material
MI ITEM #02292782
MFR #12-8V15.00-M SHEAVE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,822.78/each

Specifications

Dimensions

  • Belt Section Size
    8V
  • Bushing Bore Range
    2.0000 to 5.5000 in
  • Face Width  
    13.8750 in
  • Length Through Bore  
    6.7500 in
  • Outside Diameter  
    15.0000 in
  • Weight
    221.00 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    M
  • Manufacturer Upc Number
    782475163526
  • Material
    Cast Iron
  • Number Of Grooves  
    12
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Web
  • UPC_NO
    782475163526

Overview

Mfr description
12/ 8V15.0 QD SHEAVE M 456675
  • Complete line in stock, including larger models
  • Higher HP than classical model; compact, light-weight drives
  • Designed for use with QD bushing
  • 3V model from 1-6;8;10 grooves, 2.2 to 33.5 in O.D
  • 5V model from 2-10 grooves, 4.4 to 50 in O.D
  • 8V model from 4-6;8;10;12 grooves, 12.5 to 71 in O.D
  • Balancing meets MPTA “B2c” standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought