Motion
12-8V21.20-N  SHEAVE

DODGE
12-8V21.20-N SHEAVE

456681 V-Belt Pulley - 8V Belt Section, 12 Groove, 21.2000 in O.D., QD Bushed, N Series Bushing, Cast Iron Material
MI ITEM #02292784
MFR #12-8V21.20-N SHEAVE
List Price$8,417.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
12-8V21.20-N SHEAVE

456681 V-Belt Pulley - 8V Belt Section, 12 Groove, 21.2000 in O.D., QD Bushed, N Series Bushing, Cast Iron Material
MI ITEM #02292784
MFR #12-8V21.20-N SHEAVE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8,417.82/each for your price

Overview

Mfr description
12/ 8V21.2 QD SHEAVE N 456681
  • Complete line in stock, including larger models
  • Higher HP than classical model; compact, light-weight drives
  • Designed for use with QD bushing
  • 3V model from 1-6;8;10 grooves, 2.2 to 33.5 in O.D
  • 5V model from 2-10 grooves, 4.4 to 50 in O.D
  • 8V model from 4-6;8;10;12 grooves, 12.5 to 71 in O.D
  • Balancing meets MPTA “B2c” standard

Specifications

  • Belt Section Size
    8V
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    QD Bushed
  • Bushing Series
    N
  • Bore Diameter
    Bushing Required
  • Material
    Cast Iron
  • Length Through Bore
  • Face Width
  • Bushing Bore Range
    2.6250 to 6.0000 in
  • Pulley Construction
    Arm
  • Manufacturer Upc Number
    782475163588
  • UPC_NO
    782475163588
  • Weight
    310.00 lbs
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text