Overview
Mfr description
H4S-513-USAF MOD SPLIT HSG 057126
Specifications
- Housing MaterialCast Iron
- Country of OriginUS
- UPC_NO782475447640
- Housing TypeFour-Bolt Pillow Block
- Type Of BearingSpherical Roller
- Material057126
- Product TypePillow Block Housings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data