Motion
132205

DODGE
132205

Hydrodynamic Replacement Part - Series: RTL
Mi Item #02292800
MFR #132205
Price$431.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
132205

Hydrodynamic Replacement Part - Series: RTL
Mi Item #02292800
MFR #132205

Mfr description
132205 CIR OIL GROMMET
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$431.93/each

Specifications

Dimensions

  • Bore Diameter
    12 in
  • Weight
    1.1 lbs

Details

  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Kit Type
    Bearing Parts Kit
  • Material
    Cast Iron
  • Product Type
    Hydrodynamic Bearing Seals, Rings & Grommets
  • Series
    RTL
  • UPC_NO
    782475120000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)