Motion
2B200-SF  SHEAVE

DODGE
2B200-SF SHEAVE

V-Belt Pulley - A, B Belt Section, 2 Groove, QD Bushed, SF Series Bushing, Cast Iron Material
Mi Item #02292858
MFR #2B200-SF SHEAVE
Price$687.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
2B200-SF SHEAVE

V-Belt Pulley - A, B Belt Section, 2 Groove, QD Bushed, SF Series Bushing, Cast Iron Material
Mi Item #02292858
MFR #2B200-SF SHEAVE

Mfr description
2B20.0 QD SHEAVE SF 455605
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$687.60/each

Specifications

Dimensions

  • Belt Section Size
    A, B
  • Datum Diameter
    20.0000 in

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    SF
  • Material
    Cast Iron
  • Number Of Grooves  
    2
  • Product Type
    V-Belt Pulleys
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)