Motion
3030 X 1 7/16-STEEL NKS

DODGE
3030 X 1 7/16-STEEL NKS

Taper Lock Bushing - 3030 Series, 1.4375 in Bore, Steel Material
Mi Item #02292870
MFR #3030 X 1 7/16-STEEL NKS
Price$374.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
3030 X 1 7/16-STEEL NKS

Taper Lock Bushing - 3030 Series, 1.4375 in Bore, Steel Material
Mi Item #02292870
MFR #3030 X 1 7/16-STEEL NKS

Mfr description
3030 MPB TL BUSHING 119431
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$374.40/each

Specifications

Dimensions

  • Bolt Circle Diameter
    4 in
  • Bore Diameter  
    1.4375 in
  • Bushing Size
    3030
  • Length Through Bore  
    3 in
  • Max Hub Outside Diameter
    5-3/4 (Class 30 Gray Iron) in, 5.38 (Steel) in
  • Maximum Bore Diameter  
    3 (Full Keyway) in, 3-1/4 (No Keyway) in, 3-1/4 (Shallow Keyway) in
  • Outside Diameter  
    4-1/4 in
  • Screw Length
    1-1/4 in
  • Screw Thread Size
    5/8 in
  • Weight
    10.03 lbs

Details

  • Bore Type
    Rough Stock
  • Material
    Steel
  • Number Of Bolt Holes
    2
  • Screw Torque
    800 in
  • Torque Capacity
    24000 in
  • UPC_NO
    782475097890
  • Wrench Torque
    800 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)