Specifications
Dimensions
- Bore Diameter1.7500 in
Details
- Grease TypeMobilGrease XHP222
- Housing TypeInsert
- Locking DeviceSet Screw
- LubricationGrease
- Manufacturer Catalog Number421246
- Material421246
- Product TypeRoller Insert Bearings
- Seal TypeSingle-Lip Contact
- Sealing TypeSingle-Lip Contact
- Shaft AttachmentSetscrew
- Type Of BearingSpherical Roller
- UPC_NO782475885107
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)