Specifications
Details
- Country of OriginUS
- Housing ConstructionSplit
- Housing MaterialCast Iron
- Housing TypeFour-Bolt Pillow Block
- Material058491
- Product TypePillow Block Housings
- Type Of BearingSpherical Roller
- UPC_NO782475239344
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)