Motion
WSTU-IP-115LE-HT

DODGE
WSTU-IP-115LE-HT

Wide Slot Take-Up Roller Bearing Unit - Side Mount, Spherical Roller Bearing, 1-15/16 in Bore, Cast Iron, Adapter Mounted, Expansion Bearing (Floating)
MI ITEM #02292906
MFR #WSTU-IP-115LE-HT
Price$967.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
WSTU-IP-115LE-HT

Wide Slot Take-Up Roller Bearing Unit - Side Mount, Spherical Roller Bearing, 1-15/16 in Bore, Cast Iron, Adapter Mounted, Expansion Bearing (Floating)
MI ITEM #02292906
MFR #WSTU-IP-115LE-HT

Mfr description
WSTU-IP-115LE-HT TAKE-UP 062942
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$967.71/each

Specifications

Dimensions

  • Bore Diameter
    1-15/16 in
  • Bore Length
    2.84 in
  • Housing Dimensions
    S-2000
  • Length Through Bore
    2.8600 in
  • Take Up Frame Size
    CP-400
  • Weight
    9.33 lbs

Details

  • Bearing Type
    Spherical Roller
  • Country of Origin
    US
  • Expansion Capability
    Expansion (Float)
  • Expansion Type
    Expansion Bearing (Floating)
  • Grease Type
    MobilGrease XHP222
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Wide Slot Take-up
  • Insert Material
    Steel
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter Mounted
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    062942
  • Material
    062942
  • Product Brochure
  • Product Type
    Take-Up Roller Bearing Units
  • Sealing Type
    Labyrinth
  • Shaft Attachment
    Push-Pull Adapter
  • Style
    Wide Slot
  • Suitable For High Temp App
    Yes
  • Type Of Bearing
    Spherical Roller
  • Unit Type
    Side Mount
  • UPC_NO
    782476032616

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)