Motion
3 15/16 CO INLET ADAPTOR KIT

DODGE
3 15/16 CO INLET ADAPTOR KIT

Hydrodynamic Bearing Replacement Part & Kit - R Series, 3-15/16 in Bore, Oil Inlet kit
MI ITEM #02292914
MFR #3 15/16 CO INLET ADAPTOR KIT
Your Price$1,031.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
3 15/16 CO INLET ADAPTOR KIT

Hydrodynamic Bearing Replacement Part & Kit - R Series, 3-15/16 in Bore, Oil Inlet kit
MI ITEM #02292914
MFR #3 15/16 CO INLET ADAPTOR KIT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,031.71/each(List $1,238.06)

Overview

Mfr description
432153

Specifications

  • Part Type
    Oil Inlet kit
  • Series
    R
  • UPC_NO
    782475641871
  • Weight
    0.43 lbs
  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Product Type
    Hydrodynamic Bearing Replacement Parts & Kits

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text