Motion
5-8V44.50-N  SHEAVE

DODGE
5-8V44.50-N SHEAVE

456659 V-Belt Pulley - 8V Belt Section, 5 Groove, 44.5000 in O.D., QD Bushed, N Series Bushing, Cast Iron Material
Mi Item #02292923
MFR #5-8V44.50-N SHEAVE
Price$9,831.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
5-8V44.50-N SHEAVE

456659 V-Belt Pulley - 8V Belt Section, 5 Groove, 44.5000 in O.D., QD Bushed, N Series Bushing, Cast Iron Material
Mi Item #02292923
MFR #5-8V44.50-N SHEAVE

Mfr description
5/ 8V44.5 QD SHEAVE N 456659
  • Complete line in stock, including larger models
  • Higher HP than classical model; compact, light-weight drives
  • Designed for use with QD bushing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,831.69/each

Specifications

Dimensions

  • Belt Section Size
    8V
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    2.6250 to 6.0000 in
  • Face Width  
    6.0000 in
  • Length Through Bore  
    8.1250 in
  • Outside Diameter  
    44.5000 in
  • Weight
    427.00 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    N
  • Manufacturer Upc Number
    782475163366
  • Material
    Cast Iron
  • Number Of Grooves  
    5
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Arm
  • UPC_NO
    782475163366
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)