Motion
7060 X 3 15/16-NK

DODGE
7060 X 3 15/16-NK

Taper Lock Bushing - 7060 Series, 3.9375 in Bore, 1 x 1/2 in Keyway, Cast Iron Material
MI ITEM #02292938
MFR #7060 X 3 15/16-NK
Price$1,631.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
7060 X 3 15/16-NK

Taper Lock Bushing - 7060 Series, 3.9375 in Bore, 1 x 1/2 in Keyway, Cast Iron Material
MI ITEM #02292938
MFR #7060 X 3 15/16-NK

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,631.18/each

Specifications

Dimensions

  • Bolt Circle Diameter
    10 in
  • Bore Diameter  
    3.9375 in
  • Bushing Size
    7060
  • Keyway Size
    1 x 1/2 in
  • Length Through Bore  
    6 in
  • Max Hub Outside Diameter
    14.8 (Steel) in, 17 (Class 30 Gray Iron) in
  • Maximum Bore Diameter  
    7 (Full Keyway) in, 7 (Shallow Keyway) in
  • Outside Diameter  
    10-1/4 in
  • Screw Length
    3-1/2 in
  • Screw Thread Size
    1-1/4 in
  • Weight
    103.50 lbs

Details

  • Bore Type
    Rough Stock
  • Material
    Cast Iron
  • Number Of Bolt Holes
    4
  • Product Type
    Taper Locking Bushings
  • Screw Torque
    7820 in
  • Torque Capacity
    416000 in
  • UPC_NO
    782475094226
  • Wrench Torque
    7820 in/lb

Overview

Mfr description
7060 RSB TL BUSHING 117498

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought