Motion
K25 TAPER LOCK W/ON HUB

DODGE
K25 TAPER LOCK W/ON HUB

Taper Locking Bushing Hub - Use 2517 Bushing, 4.8800 in OD, 1.5000 in Length, Steel
MI ITEM #02293029
MFR #K25 TAPER LOCK W/ON HUB
Price$175.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
K25 TAPER LOCK W/ON HUB

Taper Locking Bushing Hub - Use 2517 Bushing, 4.8800 in OD, 1.5000 in Length, Steel
MI ITEM #02293029
MFR #K25 TAPER LOCK W/ON HUB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$175.05/each

Specifications

Dimensions

  • Bolt Circle Diameter
    3.38 in
  • Bushing Bore Range
    Max Bore 2.6875 in
  • Bushing Size
    2517
  • Flange Thickness
    0.38 in
  • Length Through Bore
    1.5000 in
  • Outside Diameter
    4.8800 in
  • Pilot Diameter
    4.3750 in
  • Weight
    3.22 lbs

Details

  • Manufacturer Catalog Number
    207156
  • Material
    Steel
  • Product Types
    Bushing Hub
  • UPC_NO
    782475642342

Overview

Mfr description
K25 TL WELD ON HUB 2517 207156

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought