Motion
P2B-E-070MR  TYPE E-XTRA

DODGE
P2B-E-070MR TYPE E-XTRA

Pillow Block Roller Bearing - 70 mm Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
MI ITEM #02293041
MFR #P2B-E-070MR TYPE E-XTRA
Price$1,539.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B-E-070MR TYPE E-XTRA

Pillow Block Roller Bearing - 70 mm Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
MI ITEM #02293041
MFR #P2B-E-070MR TYPE E-XTRA

Mfr description
P2BE070MR 023627
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,539.65/each

Specifications

Dimensions

  • Base To Bore Centerline
    3.1300 in
  • Bolt Center To Center Length
    9.3100 to 9.6900 in
  • Bore Diameter  
    70 mm
  • Bore Inside Diameter
    2.7559 in
  • Bore Length
    4.5000 in
  • Inside Diameter
    70 mm
  • Length Through Bore
    4.5000 in
  • Take Up Frame Size
    CP-515,HD-250
  • Weight
    28.34 lbs

Details

  • Additional Details
    Sensor Ready | Triple-Lip Contact | Greasable
  • Bearing Insert Material
    Steel
  • Bearing Type
    Tapered Roller
  • Country of Origin
    US
  • Dynamic Load Capacity
    11120 lbf
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    MobilGrease XHP222
  • Housing Construction
    Solid
  • Housing ID
    Type E
  • Housing Material
    Cast Iron
  • Housing Type
    2-Bolt Pillow Block
  • Insert Bearing Material
    Steel
  • Insert Bearing Type
    Tapered Roller
  • Insert Material
    Steel
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication
    Grease
  • Lubrication Type
    Grease
  • Max Rpm
    2060 rpm
  • Maximum Speed
    2060 rpm
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • Relubricatable
    Yes
  • Seal Type
    Triple Lip Contact
  • Sealing Type
    Triple-Lip Contact
  • Sensor Ready
    Yes
  • Shaft Attachment
    Setscrew
  • Static Load Capacity
    272231 lbf
  • Type Of Bearing
    Tapered Roller
  • UPC_NO
    782475743971

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)