Motion
P2B-SXV-010

DODGE
P2B-SXV-010

Pillow Block Ball Bearing Unit - 2-Bolt Base, 5/8 in Bore, Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #02293043
MFR #P2B-SXV-010
Your Price$72.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B-SXV-010

Pillow Block Ball Bearing Unit - 2-Bolt Base, 5/8 in Bore, Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #02293043
MFR #P2B-SXV-010

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$72.65/each(List $83.55)

Overview

Mfr description
P2BSXV010 130311

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Diameter
    5/8 in
  • Bolt Center To Center Length
    3.2500 to 3.2500 in
  • Base To Bore Centerline
    1.0600 in
  • Duty Type
    Intermediate Duty
  • Locking Device
    Eccentric Collar
  • Seal Type
    Single Lip Contact
  • Housing Material
    Cast Iron
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Country of Origin
    US
  • Insert Material
    Steel
  • Radial Dynamic Load Capacity
    2158 lbf
  • Radial Static Load Capacity
    1079 lbf
  • Bore Length
    1.13 in
  • Max Rpm
    5000 rpm
  • Series
    203
  • Housing Type
    Two-Bolt Pillow Block
  • Grease Type
    Unirex N2
  • UPC_NO
    782475736195
  • Type Of Bearing
    Ball Bearing
  • Housing Construction
    Solid
  • Lubrication
    Grease
  • Dynamic Load Capacity
    2158 lbf
  • Maximum Speed
    5000 rpm
  • Sealing Type
    Single-Lip Contact
  • Sensor Ready
    Adapter Required
  • Shaft Attachment
    Eccentric Collar
  • Static Load Capacity
    1079 lbf
  • Manufacturer Catalog Number
    130311
  • Suitable For High Temp App
    No
  • Take Up Frame Size
    LD-10
  • Suitable For Washdown Environment
    No
  • Weight
    1.1 lbs
  • Bearing Series
    203 Series
  • Relubricatable
    Yes
  • Standoff Included
    No
  • Bolt Center Diameter
    0.3750 in
  • Locking Type
    Eccentric Collar
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought