Motion
02B220MMGR
Roller Insert Bearing - Cylindrical Roller Bearing, 220 mm Bore Dia., 15.5000 in OD, 163 mm Overall Width, Non-Expansion Bearing (Fixed)
MI ITEM #02293169
MFR #02B220MMGR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Insert Bearing - Cylindrical Roller Bearing, 220 mm Bore Dia., 15.5000 in OD, 163 mm Overall Width, Non-Expansion Bearing (Fixed)
MI ITEM #02293169
MFR #02B220MMGR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
02B220MMGR

Specifications

  • Type Of Bearing
    Cylindrical Roller
  • Outside Diameter
  • Outer Ring Width
  • Overall Width
    163 mm
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Inner Ring Width
  • Bore Type
    Straight
  • Operating Temperature Range
    -20 to +100 °C
  • Finish Coating
    Uncoated
  • Series
    02
  • UPC_NO
    7316576852992
  • Max Rpm
    850 rpm
  • Weight
    150.88 lbs
  • Bore Diameter
  • Product Type
    Roller Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text