Motion
99413
Redi Sleeve - 0.7870 in Width, Stainless steel Material
MI ITEM #02293176
MFR #99413
Your Price$154.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Redi Sleeve - 0.7870 in Width, Stainless steel Material
MI ITEM #02293176
MFR #99413

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$154.04/each(List $212.59)

Overview

Mfr description
99413 REDI-SLEEVE

Specifications

  • Type of Product
    Redi- Sleeve
  • Width on Shaft
    0.7870 in
  • Material
    Stainless steel
  • Width Overall Width For Speedi Slv
    0.9060 in
  • Outside Diameter
    4.4700 in
  • Shaft Diameter
    104.90 to 105.10 mm
  • Overall Width
    0.9060 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text