Motion
120B27
Stock Bore Sprocket - 120 / 1-1/2 in, B Hub, 27 Teeth
MI ITEM #02293248
MFR #120B27
Your Price$661.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 120 / 1-1/2 in, B Hub, 27 Teeth
MI ITEM #02293248
MFR #120B27

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$661.82/each(List $728.29)

Overview

Mfr description
120B27 SB 1-1/2 HT

Specifications

  • Chain Number & Pitch
    120 / 1-1/2 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    27
  • Bore Type
    Rough Stock Bore
  • Hub Type
    B
  • UPC_NO
    097039317599
  • Weight
    40.40 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text