1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TSUBAKI (UST)
S1 X 2-7/16
Quick Disconnect Bushing - S1 Bushing, 2.4375 in Bore
MI ITEM #
02293273
MFR #
S1 X 2-7/16
Price
$318.69
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
Split Taper Bushings
TSUBAKI (UST) S1 X 2-7/16
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TSUBAKI (UST)
S1 X 2-7/16
Quick Disconnect Bushing - S1 Bushing, 2.4375 in Bore
MI ITEM #
02293273
MFR #
S1 X 2-7/16
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$318.69
/each
Qty
Add to Cart
Specifications
Dimensions
Bore
Diameter
2.4375 in
Bushing Size
S1
Keyway Size
5/8 x 5/16 in
Weight
13.50 lbs
Details
Bore Type
Finished Bore
UPC_NO
097039774828
Overview
Mfr description
S1 2-7/16 SPLIT TAPER BUSHING
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data