Motion
S1 3
Quick Disconnect Bushing - S1 Bushing, 3.0000 in Bore
Mi Item #02293276
MFR #S1 3
Price$342.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Bushing - S1 Bushing, 3.0000 in Bore
Mi Item #02293276
MFR #S1 3

Mfr description
S1-3 SPLIT TAPER BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$342.13/each

Specifications

Dimensions

  • Bore Diameter  
    3.0000 in
  • Bushing Size
    S1
  • Keyway Size
    3/4 x 3/8 in
  • Weight
    13.50 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Product Type
    Split Taper Bushings
  • UPC_NO
    097039778628
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)