Motion
S1 3 3/8
Split Taper Bushing - S1 Bushing, 3-3/8 in Bore, 6.3750 in Flg OD, 4.3750 in LTB, Steel Material
Mi Item #02293278
MFR #S1 3 3/8
Price$331.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Taper Bushing - S1 Bushing, 3-3/8 in Bore, 6.3750 in Flg OD, 4.3750 in LTB, Steel Material
Mi Item #02293278
MFR #S1 3 3/8

Mfr description
S1-3-3/8 SPLIT TAPER BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$331.30/each

Specifications

Dimensions

  • Bore Diameter  
    3-3/8 in
  • Bushing Size
    S1
  • Flange Outside Diameter  
    6.3750 in
  • Length Through Bore  
    4.3750 in

Details

  • Bore Type
    Finished Bore
  • Material
    Steel
  • Product Type
    Split Taper Bushings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)