Motion
50-5 RIVETED 10 FT LONG

TSUBAKI (UST)
50-5 RIVETED 10 FT LONG

Roller Chain - Standard Series, 50 / 5/8 in, Riveted, 5 Strand, Carbon Steel Material, 10 ft Length
Mi Item #02293292
MFR #50-5 RIVETED 10 FT LONG
Price$237.25/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
50-5 RIVETED 10 FT LONG

Roller Chain - Standard Series, 50 / 5/8 in, Riveted, 5 Strand, Carbon Steel Material, 10 ft Length
Mi Item #02293292
MFR #50-5 RIVETED 10 FT LONG

Mfr description
50-5 RIVETED 10 FT LONG
  • Priced by the foot
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$237.25/ft

Specifications

Dimensions

  • Chain Overall Width
    3.732 in
  • Chain Size & Pitch
    50 / 5/8 in
  • Inside Width
    0.375 in
  • Link Plate Height
    0.591 in
  • Link Plate Thickness
    0.080 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.200 in
  • Pin Length
    3.7320 in, 94.79 mm
  • Pitch
    5/8 in
  • Plate Height
    0.591 in
  • Plate Thickness
    0.080 in
  • Roller Diameter
    0.400 in
  • Roller Width
    0.375 in
  • Tensile Strength
    35250 lbs
  • Transverse Pitch
    0.713 in
  • Weight
    3.15 lb
  • Weight per Foot
    3.45 lbs, 5.13 kg/m

Details

  • Application
    Drive System
  • Chain Construction
    Riveted
  • Chain Number
    RS50-5
  • Chain Number & Pitch
    50 / 5/8 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Finish Coating
    Oiled
  • Manufacturer Catalog Number
    50-5 RIV
  • Material
    Carbon Steel
  • Material Specification
    Heat Treated Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Links
    192/10 ft
  • Number Of Strands
    5
  • Number Of Strands Across
    5
  • Operating Temperature Range
    15 to 140 °F, -9.4 to 60 °C
  • Product Type
    Roller Chain
  • Resistance Application Features
    Heat Resistant
  • Series
    Standard
  • Standards Met
    ASME B29
  • Type
    Roller Chain
  • UPC_NO
    097039173218
  • Working Load Capacity
    5590 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)