Motion
40-4 CONN LINK CP

TSUBAKI (UST)
40-4 CONN LINK CP

Connecting Link - 40 / 1/2 in Pitch, Riveted, Carbon Steel Material
Mi Item #02293294
MFR #40-4 CONN LINK CP
Price$31.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
40-4 CONN LINK CP

Connecting Link - 40 / 1/2 in Pitch, Riveted, Carbon Steel Material
Mi Item #02293294
MFR #40-4 CONN LINK CP

Mfr description
40-4 CONN LINK CP TYPE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$31.63/each

Specifications

Dimensions

  • Chain Overall Width
    2.410 in
  • Chain Size & Pitch
    40 / 1/2 in
  • Inside Width
    0.312 in
  • Link Plate Height
    0.472 in
  • Pin Diameter
    0.401 in
  • Roller Diameter
    0.750 in
  • Weight
    0.60 lb

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    40 / 1/2 in
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Link Type
    Connecting Link
  • Material
    Carbon Steel
  • Number Of Strands
    2
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain Links
  • Standards Met
    ISO 606
  • UPC_NO
    097039172990
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)