Motion
40-4 Offset Link

TSUBAKI (UST)
40-4 Offset Link

Offset Link - 40 / 1/2 in Pitch
MI ITEM #02293295
MFR #40-4 Offset Link
Your Price$45.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
40-4 Offset Link

Offset Link - 40 / 1/2 in Pitch
MI ITEM #02293295
MFR #40-4 Offset Link

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$45.77/each(List $54.92)

Overview

Mfr description
40-4 OFFSET LINK

Specifications

  • Chain Size & Pitch
    40 / 1/2 in
  • Link Type
    Offset Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Chain Construction
    Cottered
  • Roller Diameter
    0.312 in
  • Link Plate Thickness
    0.060 in
  • Pin Diameter
    0.156 in
  • Series
    40
  • Standards Met
    ASME B29
  • UPC_NO
    097039173003
  • Weight
    0.02 lb
  • Chain Number & Pitch
    40 / 1/2 in
  • Corrosion Resistant
    Corrosion Resistant
  • Number Of Strands
    1
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text