Motion
60-5CB
60-5CB
MI ITEM #02293296
MFR #60-5CB
List Price$435.87/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
60-5CB
MI ITEM #02293296
MFR #60-5CB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$435.87/ft for your price

Overview

Mfr description
60-5 COTTERED 10FT LG

Specifications

  • Series
    Standard
  • Chain Size & Pitch
    60 / 3/4 in
  • Chain Construction
    Cottered
  • Number Of Strands Across
    5
  • Material
    Carbon Steel
  • Overall Length
    10 ft
  • Inside Width
    0.500 in
  • Link Plate Height
    0.713 in
  • Link Plate Thickness
    0.094 in
  • Pin Diameter
    0.234 in
  • Plate Height
    0.713 in
  • Plate Thickness
    0.094 in
  • Roller Diameter
    0.469 in
  • Standards Met
    ASME B29
  • Working Load Capacity
    7740 lb
  • Chain Number & Pitch
    60 / 3/4 in
  • Roller Width
    0.500 in
  • Weight
    5.02 lb
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Number Of Strands
    5
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text